Motion
0160 D 040 AM FILTER

HYDAC CORP
0160 D 040 AM FILTER

0160 D 040 AM FILTER
Mi Item #12607108
MFR #0160 D 040 AM FILTER
Price$177.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 D 040 AM FILTER

0160 D 040 AM FILTER
Mi Item #12607108
MFR #0160 D 040 AM FILTER

Mfr description
0160 D 040 AM FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.48/each

Specifications

Dimensions

  • Element Size
    0160
  • Inside Diameter
    1.3390 in,34 mm
  • Length
    4.6000 in,116.80 mm
  • Outside Diameter
    2.7000 in,68.58 mm
  • Width
    2.7000 in,69 mm

Details

  • Beta Rating
    30
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Filter Type
    Water Removal
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    40 micron
  • Minimum Temperature
    32 °F,0 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)