Motion
1.01.13 R 06 BN4 /-V FILTER

HYDAC CORP
1.01.13 R 06 BN4 /-V FILTER

1.01.13 R 06 BN4 /-V
MI ITEM #12607123
MFR #1.01.13 R 06 BN4 /-V FILTER
List Price$363.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.01.13 R 06 BN4 /-V FILTER

1.01.13 R 06 BN4 /-V
MI ITEM #12607123
MFR #1.01.13 R 06 BN4 /-V FILTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.40/each for your price

Overview

Mfr description
1.01.13 R 06 BN4 /-V FILTER

Specifications

  • Element Application
    Return
  • Micron Rating
    5 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Microglass
  • Overall Length
    13 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 6400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought