Motion
1.01.16 R 06 BN4 /-V FILTER

HYDAC CORP
1.01.16 R 06 BN4 /-V FILTER

1.01.16 R 06 BN4 /-V
MI ITEM #12607124
MFR #1.01.16 R 06 BN4 /-V FILTER
Price$412.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.01.16 R 06 BN4 /-V FILTER

1.01.16 R 06 BN4 /-V
MI ITEM #12607124
MFR #1.01.16 R 06 BN4 /-V FILTER

Mfr description
1.01.16 R 06 BN4 /-V FILTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.01/each

Specifications

Dimensions

  • Element Size
    1.01.16
  • Inside Diameter
    1.9530 in,49.60 mm
  • Length
    16.9000 in,428.20 mm
  • Outside Diameter
    3.4000 in,86.36 mm
  • Overall Length
    16 in

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Fluid Type
    Fluoroelastomer (FPM) Compatible
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 6400
  • Valve Bypass Cracking Pressure
    3 bar,43 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)