Motion
1.12.04 D 06 BN4 FILTER

HYDAC CORP
1.12.04 D 06 BN4 FILTER

Hydraulic Pressure Filter Element - Pressure, Microglass, 5 micron
MI ITEM #12607127
MFR #1.12.04 D 06 BN4 FILTER
List Price$218.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.12.04 D 06 BN4 FILTER

Hydraulic Pressure Filter Element - Pressure, Microglass, 5 micron
MI ITEM #12607127
MFR #1.12.04 D 06 BN4 FILTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$218.41/each for your price

Overview

Mfr description
1.12.04 D 06 BN4 FILTER

Specifications

  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Filter Material
    Microglass
  • Overall Length
    4 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9100
  • Length
    4.5 in
  • Outside Diameter
    2.7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text