Motion
1.13.13 D 03 BN4 /-V FILTER

HYDAC CORP
1.13.13 D 03 BN4 /-V FILTER

Hydraulic Pressure Filter Element - Pressure, Microglass, 3 micron
MI ITEM #12607128
MFR #1.13.13 D 03 BN4 /-V FILTER
Price$241.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.13.13 D 03 BN4 /-V FILTER

Hydraulic Pressure Filter Element - Pressure, Microglass, 3 micron
MI ITEM #12607128
MFR #1.13.13 D 03 BN4 /-V FILTER

Mfr description
1.13.13 D 03 BN4 /-V FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.90/each

Specifications

Dimensions

  • Element Size
    1.13.13
  • Filter Length Designation
    13
  • Length
    12.9 in
  • Outside Diameter
    2.0 in
  • Overall Length
    13 in

Details

  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Pressure Line
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 9800/9801

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)