Motion
1.17.13 D 03 BN4 /-V FILTER

HYDAC CORP
1.17.13 D 03 BN4 /-V FILTER

1.17.13 D 03 BN4 /-V
MI ITEM #12607129
MFR #1.17.13 D 03 BN4 /-V FILTER
Price$326.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.17.13 D 03 BN4 /-V FILTER

1.17.13 D 03 BN4 /-V
MI ITEM #12607129
MFR #1.17.13 D 03 BN4 /-V FILTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.91/each

Specifications

Dimensions

  • Element Size
    1.17.13
  • Height
    12.8000 in,325.12 mm
  • Inside Diameter
    1.9410 in,49.30 mm
  • Length
    12.8000 in,325.12 mm
  • Outside Diameter
    3.4000 in,86.36 mm
  • Overall Diameter
    3.4000 in,86.10 mm
  • Overall Length
    13 in
  • Width
    3.4000 in,86.10 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8800

Overview

Mfr description
1.17.13 D 03 BN4 /-V FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought