Motion
2.400 D 10 BN4 FILTER

HYDAC CORP
2.400 D 10 BN4 FILTER

2.400 D 10 BN4
Mi Item #12607130
MFR #2.400 D 10 BN4 FILTER
Price$752.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2.400 D 10 BN4 FILTER

2.400 D 10 BN4
Mi Item #12607130
MFR #2.400 D 10 BN4 FILTER

Mfr description
2.400 D 10 BN4 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.12/each

Specifications

Dimensions

  • Element Size
    2.400

Details

  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Betamicron
  • Filter Type
    Low Pressure
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)