Overview
Mfr description
2.630 D 10 BN4 FILTER
Specifications
- Element ApplicationPressure
- Micron Rating10 micron
- Maximum Operating Pressure290 psid
- Filter MaterialBetamicron
- Minimum Temperature-22 °F
- Maximum Temperature212 °F
- Seal MaterialNitrile Rubber (NBR)
- SeriesBetafit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data