Motion
JHW13410A
10.0000 in Overall Length, Chrome Vanadium Steel Material, Chrome Finish, 1-5/16 in Maximum Jaw Capacity
MI ITEM #12607631
MFR #JHW13410A
Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.0000 in Overall Length, Chrome Vanadium Steel Material, Chrome Finish, 1-5/16 in Maximum Jaw Capacity
MI ITEM #12607631
MFR #JHW13410A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.66/each

Specifications

Dimensions

  • Overall Length
    10.0000 in

Details

  • Body Material
    Chrome Vanadium Steel
  • Finish Coating
    Chrome
  • Maximum Jaw Capacity
    1-5/16 in
  • Maximum Jaw Opening (Hex)
    1-3/8 in
  • Measurement Scale
    Scale Included
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
JHW13410A CHROME ADJ WRENCH 10IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought