Motion
3H DIRECT 14OZ CART

LUBRIPLATE LUBRICANTS CO
3H DIRECT 14OZ CART

Penetrants & Multipurpose Lubricant - Yes, 10 oz, Cartridge
MI ITEM #12607998
MFR #3H DIRECT 14OZ CART
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
3H DIRECT 14OZ CART

Penetrants & Multipurpose Lubricant - Yes, 10 oz, Cartridge
MI ITEM #12607998
MFR #3H DIRECT 14OZ CART

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 oz
  • NLGI Grade
    2
  • Overall Height
    10 in
  • Overall Width
    4.5 in
  • Shelf Life
    4 yr
  • Weight
    12 lbs

Details

  • Base Type
    USP White Mineral Oil
  • Certification
    NSF 3H, NSF H1
  • Color
    White
  • Composition
    Petroleum-Based Grease
  • Container Type
    Cartridge
  • Dropping Point
    500 °F
  • ECCN
    EAR99
  • Features & Benefits
    • LUBRIPLATE 3H DIRECT has been specially formulated from USP ingredients to provide food producers with a lubricating grease suitable for those applications where contact with food is possible.
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • NSF Rating
    H1;3H
  • Type
    Grease
  • UPC_NO
    089215317400
  • Viscosity
    68

Overview

Mfr description
L0174-010 3H DIRECT, 10/14 OZ. CART
  • LUBRIPLATE 3H DIRECT has been specially formulated from USP ingredients to provide food producers with a lubricating grease suitable for those applications where contact with food is possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought