Motion
BARRIER FLUID 32 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
BARRIER FLUID 32 5GAL PAIL

Penetrants & Multipurpose Lubricant - Yes, 5 gal, Pail
Mi Item #12607999
MFR #BARRIER FLUID 32 5GAL PAIL
Price$603.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
BARRIER FLUID 32 5GAL PAIL

Penetrants & Multipurpose Lubricant - Yes, 5 gal, Pail
Mi Item #12607999
MFR #BARRIER FLUID 32 5GAL PAIL

Mfr description
L0744-060 BARRIER FLUID 32, 5 GAL PAIL
  • LUBRIPLATE BARRIER FLUID is an ultra-clean, polyalphaolefin (PAO) synthetic based fluid recommended for all types of mechanical seals.
  • While it is NSF H1 registered food grade, it may be used for all applications requiring barrier fluid for mechanical seals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.27/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    40 lbs

Details

  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H1
  • Color
    Water White
  • Composition
    Synthetic-Based Compound
  • Container Type
    Pail
  • ECCN
    EAR99
  • Features & Benefits
    • LUBRIPLATE BARRIER FLUID is an ultra-clean, polyalphaolefin (PAO) synthetic based fluid recommended for all types of mechanical seals. • While it is NSF H1 registered food grade, it may be used for all applications requiring barrier fluid for mechanical seals.
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Pour Point
    58 °F
  • Product Types
    Barrier Fluid
  • Type
    Oil
  • UPC_NO
    089215574407
  • Viscosity
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)