Motion
L0744-062 BARRIER FLUID 32, DRUM

LUBRIPLATE LUBRICANTS CO
L0744-062 BARRIER FLUID 32, DRUM

BARRIER FLUID 32, DRUM
Mi Item #12608000
MFR #L0744-062 BARRIER FLUID 32, DRUM
Price$7,518.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
L0744-062 BARRIER FLUID 32, DRUM

BARRIER FLUID 32, DRUM
Mi Item #12608000
MFR #L0744-062 BARRIER FLUID 32, DRUM

Mfr description
L0744-062 BARRIER FLUID 32, DRUM
  • LUBRIPLATE BARRIER FLUID is an ultra-clean, polyalphaolefin (PAO) synthetic based fluid recommended for all types of mechanical seals.
  • While it is NSF H1 registered food grade, it may be used for all applications requiring barrier fluid for mechanical seals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,518.69/each

Specifications

Dimensions

  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    421 lbs

Details

  • ECCN
    EAR99
  • Features & Benefits
    • LUBRIPLATE BARRIER FLUID is an ultra-clean, polyalphaolefin (PAO) synthetic based fluid recommended for all types of mechanical seals. • While it is NSF H1 registered food grade, it may be used for all applications requiring barrier fluid for mechanical seals.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)