Motion
L0746-060 BARRIER FLUID 68, 5 GAL PAIL

LUBRIPLATE LUBRICANTS CO
L0746-060 BARRIER FLUID 68, 5 GAL PAIL

BARRIER FLUID 68, 5 GAL PAIL
MI ITEM #12608003
MFR #L0746-060 BARRIER FLUID 68, 5 GAL PAIL
List Price$701.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
L0746-060 BARRIER FLUID 68, 5 GAL PAIL

BARRIER FLUID 68, 5 GAL PAIL
MI ITEM #12608003
MFR #L0746-060 BARRIER FLUID 68, 5 GAL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$701.95/each for your price

Overview

Mfr description
L0746-060 BARRIER FLUID 68, 5 GAL PAIL
  • LUBRIPLATE BARRIER FLUID is an ultra-clean, polyalphaolefin (PAO) synthetic based fluid recommended for all types of mechanical seals.
  • While it is NSF H1 registered food grade, it may be used for all applications requiring barrier fluid for mechanical seals.

Specifications

  • Overall Height
    15 in
  • Overall Width
    12 in
  • ECCN
    EAR99
  • Features & Benefits
    • LUBRIPLATE BARRIER FLUID is an ultra-clean, polyalphaolefin (PAO) synthetic based fluid recommended for all types of mechanical seals. • While it is NSF H1 registered food grade, it may be used for all applications requiring barrier fluid for mechanical seals.
  • Weight
    40 lbs
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought