Motion
SYN MPFG-7 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYN MPFG-7 5GAL PAIL

Penetrants & Multipurpose Lubricant - Yes, 5 gal, Pail
MI ITEM #12608005
MFR #SYN MPFG-7 5GAL PAIL
Price$615.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN MPFG-7 5GAL PAIL

Penetrants & Multipurpose Lubricant - Yes, 5 gal, Pail
MI ITEM #12608005
MFR #SYN MPFG-7 5GAL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$615.55/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Specific Gravity
    0.803
  • Weight
    40 lbs

Details

  • Application
    As a Barrier Fluid, and for Applications Where Extreme Low Temperature Fluid Is Required, Lubriplate Syn Mpfg-7 Barrier Fluid Is Recommended to Lubricate Plastic Modular Wear Strips and Sprockets
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H1
  • Color
    Colorless
  • Composition
    Synthetic-Based Compound
  • Container Type
    Pail
  • ECCN
    EAR99
  • Features & Benefits
    • LUBRIPLATE SYN MPFG-7 is a 100% polyalphaolefin (PAO) synthetic fluid. It is an NSF International H-1 Registered* food grade product for applications in the food processing industry. • LUBRIPLATE SYN MPFG-7 is reccomended to lubricate plastic docular wear strips and sprockets; as a barrier fluid, and for applications where extreme low temperature fluid is required.
  • Flammability
    Non-Flammable
  • Flash Point
    190 °C
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Pour Point
    -54 °F
  • Product Types
    Synthetic oil
  • Type
    Oil
  • UPC_NO
    089215503629
  • Viscosity
    6.67 cSt at 40 °C

Overview

Mfr description
L1008-060 OIL SYN MPFG-7 5GAL PAIL
  • LUBRIPLATE SYN MPFG-7 is a 100% polyalphaolefin (PAO) synthetic fluid. It is an NSF International H-1 Registered* food grade product for applications in the food processing industry.
  • LUBRIPLATE SYN MPFG-7 is reccomended to lubricate plastic docular wear strips and sprockets; as a barrier fluid, and for applications where extreme low temperature fluid is required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought