1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MI CONVEYANCE SOLUTIONS
K000111BFH
Belt in a Box - 4328 PHR2-90 SMF LR x BB 38 in x 12ft-6 in
MI ITEM #
12610162
MFR #
K000111BFH
Price
$640.63
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Lightweight Belting
MI CONVEYANCE SOLUTIONS K000111BFH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI CONVEYANCE SOLUTIONS
K000111BFH
Belt in a Box - 4328 PHR2-90 SMF LR x BB 38 in x 12ft-6 in
MI ITEM #
12610162
MFR #
K000111BFH
Mfr description
PHR2-90 SMF LR X BB 38" X 12'-6"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$640
.63
/each
Add to Cart
Specifications
Dimensions
Belt Length
12 ft 6 in
Belt Width
38 in
Details
Additional Details
CLPR LACD
Base Belt
4328
Product Type
Belt in a Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items