Motion
22115200001

PFANNENBERG
22115200001

Signal Tower & Stacklight - 115 V ac, Module Function Steady-On Light, 9 cd, LED Bulb
Mi Item #12610429
MFR #22115200001
Price$327.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
22115200001

Signal Tower & Stacklight - 115 V ac, Module Function Steady-On Light, 9 cd, LED Bulb
Mi Item #12610429
MFR #22115200001

Mfr description
22115200001 BR50-2 115A S100 20 L6L5
  • LED signal tower 2 stages (continuous light) completely assembled and ready for installation
  • top red, bottom green, including 100 mm stand with base, IP 6
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.62/each

Specifications

Dimensions

  • Depth
    10.16 in
  • Height
    2.76 in
  • Weight
    0.77 lbs
  • Width
    2.76 in

Details

  • Bulb Type
    LED
  • Housing Color
    RAL 9011
  • Light Intensity
    9 cd
  • Max Current Consumption
    0.05 A
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    -40 °F
  • Module Function
    Steady-On Light
  • Operating Voltage Range
    115 V ac
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    BR50 Stacklight
  • Series / Type
    BR50
  • Voltage Rating
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)