Motion
22115300002

PFANNENBERG
22115300002

22115300002
MI ITEM #12610431
MFR #22115300002
List Price$437.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
22115300002

22115300002
MI ITEM #12610431
MFR #22115300002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$437.46/each for your price

Overview

Mfr description
22115300002 BR50-3 115A S100 20 L6L5L7
  • LED signal tower 3 stages (continuous light) completely assembled and ready for installation
  • top blue, middle red, bottom green, including 100 mm stand with base
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
  • Modular design with sturdy housing for all indoor and outdoor applications in tough conditions
  • Dimensions: 54 (diameter) x 63mm per light module

Specifications

  • Max Current Consumption
    0.072 A
  • Product Type
    Signal Towers & Stacklights
  • Module Function
    Steady-On Light
  • Light Intensity
    9 cd
  • Bulb Type
    LED
  • Series / Type
    BR50
  • Product Types
    BR50 Stacklight
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Height
    2.76 in
  • Width
    2.76 in
  • Depth
    12.64 in
  • Weight
    0.99 lbs
  • Housing Color
    RAL 9011
  • Voltage Rating
    115 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought