Motion
22118300009

PFANNENBERG
22118300009

22118300009
Mi Item #12610433
MFR #22118300009
Price$437.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
22118300009

22118300009
Mi Item #12610433
MFR #22118300009

Mfr description
22118300009 BR50-3 024D S100 20 L6L3L5
  • LED signal tower 3 stages (continuous light) completely assembled and ready for installation, top red, middle yellow, bottom green, including 100 mm stand with base, IP 65
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.46/each

Specifications

Dimensions

  • Depth
    12.64 in
  • Height
    2.76 in
  • Weight
    0.99 lbs
  • Width
    2.76 in

Details

  • Bulb Type
    LED
  • Housing Color
    RAL 9011
  • Light Intensity
    27 cd
  • Max Current Consumption
    0.279 A
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    -40 °F
  • Module Function
    Steady-On Light
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    BR50 Stacklight
  • Series / Type
    BR50
  • Voltage Rating
    12, 24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)