Motion
22118300010

PFANNENBERG
22118300010

Signal Tower & Stacklight - 12-24 V dc, Module Function Steady-On Light, 9 cd, LED Bulb
MI ITEM #12610434
MFR #22118300010
Your Price$380.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
22118300010

Signal Tower & Stacklight - 12-24 V dc, Module Function Steady-On Light, 9 cd, LED Bulb
MI ITEM #12610434
MFR #22118300010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$380.41/each(List $437.46)

Overview

Mfr description
22118300010 BR50-3 024D S100 20 L6L5L7
  • LED signal tower 2 stages (continuous light) completely assembled and ready for installation, top blue, middle red, bottom green, including 100 mm stand with base, IP 65
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
  • Modular design with sturdy housing for all indoor and outdoor applications in tough conditions
  • Types of modules include continuous lights with LED, blinking light (1.5 Hz), flashing light, sounder 85 dB (A)
  • Flexible building kit system guarantees easy handling
  • Mechanical and electronics are decoupled, this results in a more stable construction that is less sensitive to vibrations
  • Many different variations, can be fixed by means of tubular stand, tube or direct mounting
  • Monitored module for greater safety, the light source has two separate LED strands. If one strand fails, the alarm contact is activated and the second strand continues to light
  • High system of protection IP 54 (optionally IP 65)
  • Dimensions: Ø 54 x 63mm per light module

Specifications

  • Operating Voltage Range
    12-24 V dc
  • Max Current Consumption
    0.294 A
  • Product Type
    Signal Towers & Stacklights
  • Module Function
    Steady-On Light
  • Light Intensity
    9 cd
  • Bulb Type
    LED
  • Series / Type
    BR50
  • Product Types
    BR50 Stacklight
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Height
    2.76 in
  • Width
    2.76 in
  • Depth
    12.64 in
  • Weight
    0.99 lbs
  • Housing Color
    RAL 9011
  • Voltage Rating
    12, 24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought