Motion
28250371655

PFANNENBERG
28250371655

28250371655
Mi Item #12610435
MFR #28250371655
Price$121.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250371655

28250371655
Mi Item #12610435
MFR #28250371655

Mfr description
28250371655 BR-LED-CL HI RD 115 AC RD
  • Red BR50 continuous-light module including replaceable red LED
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.20/each

Specifications

Dimensions

  • Depth
    2.2 in
  • Height
    3.21 in
  • Weight
    0.2 lbs
  • Width
    2.2 in

Details

  • Bulb Type
    LED
  • Housing Color
    RAL 9011
  • Light Intensity
    5 cd
  • Max Current Consumption
    0.026 A
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    -40 °F
  • Module Function
    Steady-On Light
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    BR50 Stacklight
  • Series / Type
    BR50
  • Voltage Rating
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)