Overview
Mfr description
28250376033 BR50-LED-CL HI, 24 AC/DC YE
Specifications
- Operating Voltage Range10-30 V ac;10-30 V dc
- Product TypeSignal Towers & Stacklights
- Lens ColorYellow
- Module Function1-color Continuous light module
- Bulb TypeLED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data