Motion
28250376055

PFANNENBERG
28250376055

Signal Tower & Stacklight - 10-30 V ac;10-30 V dc, Module Function Steady-On Light, Red Lens, 5 cd, LED Bulb
Mi Item #12610443
MFR #28250376055
Price$86.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250376055

Signal Tower & Stacklight - 10-30 V ac;10-30 V dc, Module Function Steady-On Light, Red Lens, 5 cd, LED Bulb
Mi Item #12610443
MFR #28250376055

Mfr description
28250376055 BR50-LED-CL HI RD 24AC/DC RD
  • Red BR50 continuous-light module including replaceable LED
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.57/each

Specifications

Dimensions

  • Depth
    2.2 in
  • Height
    3.21 in
  • Weight
    0.2 lbs
  • Width
    2.2 in

Details

  • Bulb Type
    LED
  • Housing Color
    RAL 9011
  • Lens Color
    Red
  • Light Intensity
    5 cd
  • Max Current Consumption
    0.11 A
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    -40 °F
  • Module Function
    Steady-On Light
  • Operating Voltage Range
    10-30 V ac;10-30 V dc
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    BR50 Stacklight
  • Series / Type
    BR50
  • Voltage Rating
    12, 24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)