Motion
28213000102

PFANNENBERG
28213000102

Signal Tower & Stacklight - 12-24 V dc, Module Function Steady-On Light, White Lens, 23 cd, LED Bulb
Mi Item #12610450
MFR #28213000102
Price$83.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28213000102

Signal Tower & Stacklight - 12-24 V dc, Module Function Steady-On Light, White Lens, 23 cd, LED Bulb
Mi Item #12610450
MFR #28213000102

Mfr description
28213000102 LED BR50 BA15D CL HI 24ACDC
  • LED light source for BR50,BA15d,continuous light,white,24AC/DC,23cd
  • Only for use in the Pfannenberg BR50 signal tower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.33/each

Specifications

Dimensions

  • Depth
    0.87 in
  • Height
    1.77 in
  • Weight
    0.04 lbs
  • Width
    0.87 in

Details

  • Bulb Type
    LED
  • Lens Color
    White
  • Light Intensity
    23 cd
  • Max Current Consumption
    0.116 A
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    -40 °F
  • Module Function
    Steady-On Light
  • Operating Voltage Range
    12-24 V dc
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    BR50 LED Stacklight
  • Series / Type
    BR50
  • Voltage Rating
    12, 24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)