Motion
28213000115

PFANNENBERG
28213000115

28213000115
MI ITEM #12610451
MFR #28213000115
List Price$83.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28213000115

28213000115
MI ITEM #12610451
MFR #28213000115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.33/each for your price

Overview

Mfr description
28213000115 LED BR50 BA15D CL HI 115AC Y
  • LED light source for BR50,BA15d,continuous light,yellow,115AC,17cd
  • Only for use in the Pfannenberg BR50 signal tower

Specifications

  • Max Current Consumption
    0.022 A
  • Product Type
    Signal Towers & Stacklights
  • Module Function
    Steady-On Light
  • Light Intensity
    28 cd
  • Bulb Type
    LED
  • Series / Type
    BR50
  • Product Types
    BR50 LED Stacklight
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Height
    1.77 in
  • Width
    0.87 in
  • Depth
    0.87 in
  • Weight
    0.04 lbs
  • Voltage Rating
    115 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text