Motion
48205R
Air Die Grinder - Collet Size 1/4 in, 6 mm
Mi Item #12611575
MFR #48205R
Price$385.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/4 in, 6 mm
Mi Item #12611575
MFR #48205R

Mfr description
48205R REPAIR .4HP-7' DIE GRINDER-25, 00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.86/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6 mm
  • Overall Height
    4.0000 in, 97 mm
  • Overall Length
    9.0000 in, 226 mm
  • Overall Width
    7.0000 in, 178 mm

Details

  • Exhaust Type
    Rear
  • Horsepower
    0.40 hp
  • Speed
    25000 rpm
  • Tool Type
    7 °Offset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)