Motion
51632R
Air Die Grinder - Collet Size 1/8 in
Mi Item #12611689
MFR #51632R
Price$464.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/8 in
Mi Item #12611689
MFR #51632R

Mfr description
51632R REPAIR CENT VAC-RDY PENCIL DIE GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.52/each

Specifications

Dimensions

  • Collet Size
    1/8 in
  • Overall Height
    2.0000 in, 48 mm
  • Overall Length
    5.0000 in, 133 mm
  • Overall Width
    6.0000 in, 152 mm

Details

  • Exhaust Type
    Rear
  • Horsepower
    0.10 hp
  • Speed
    60000 rpm
  • Tool Type
    Pencil Grinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)