Motion
52277R
Air Die Grinder - Collet Size 1/4 in
Mi Item #12611746
MFR #52277R
Price$431.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/4 in
Mi Item #12611746
MFR #52277R

Mfr description
52277R REPAIR .7HP DIE GRINDER-18000RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.87/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Overall Height
    2.0000 in, 48 mm
  • Overall Length
    8.0000 in, 206 mm
  • Overall Width
    7.0000 in, 178 mm

Details

  • Exhaust Type
    Rear
  • Horsepower
    0.70 hp
  • Speed
    18000 rpm
  • Tool Type
    Straight Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)