Motion
60/322RSC3

JTEKT KOYO
60/322RSC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #12617791
MFR #60/322RSC3
Price$61.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60/322RSC3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #12617791
MFR #60/322RSC3

Mfr description
60/322RSC3 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.2598 in
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)