Motion
EE4SZZC3

JTEKT KOYO
EE4SZZC3

Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #12617794
MFR #EE4SZZC3
Price$15.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
EE4SZZC3

Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #12617794
MFR #EE4SZZC3

Mfr description
EE4SZZC3 INSTRUMENT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)