Motion
45QT-6-DKGRY

PELICAN PRODUCTS
45QT-6-DKGRY

Elite Wheeled Cooler - Graphite Color, 45 qt Container Size
MI ITEM #12618124
MFR #45QT-6-DKGRY
List Price$716.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
45QT-6-DKGRY

Elite Wheeled Cooler - Graphite Color, 45 qt Container Size
MI ITEM #12618124
MFR #45QT-6-DKGRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$716.16/each for your price

Overview

Mfr description
45QW-6-DKGRY RC 45QW ELITE COOLER DARK G
  • Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulation
  • Press & Pull Latches (Wide for Gloved Use)
  • Integrated Fish Scale on Lid
  • Heavy duty wheels
  • Molded-In handles with built in trolley handle
  • Built-in Bottle Opener
  • Molded-In Tie Downs
  • Non-Skid & Non-Marking Raised Feet
  • Molded-In Lock Hasp, Stainless Steel Plate
  • Sloped Drain & Tethered Threaded Plug (Garden Hose Attachable)
  • Corrosion Resistant Stainless Steel Hardware
  • Custom Color Program
  • Made in USA
  • Guaranteed for life

Specifications

  • Container Size
    45 qt (US)
  • Body Material
    Polyurethane
  • Insulation Material
    Polyurethane
  • Body Color
    Graphite
  • Lid Color
    Graphite
  • Includes Drain
    Drain Included
  • Overall Length
    29.7 in
  • Overall Width
    20 in
  • Overall Depth
    19.25 in
  • Number of Wheels
    2
  • Overall Height
    19.3 in
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text