Overview
Mfr description
BAT03-0001-000 7069, LI-ION, BATTERY
Specifications
- Battery TypeRechargeable Battery
- Battery Size7069
- Battery ChemistryLithium-Ion
- Battery Voltage3.7
- Standard Battery Pack Size1
- Battery Capacity2200 mAh
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data