Motion
ICI-APEX200
256 x 192 IR Res POE Fixed Mounted Camera
MI ITEM #12621554
MFR #ICI-APEX200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
256 x 192 IR Res POE Fixed Mounted Camera
MI ITEM #12621554
MFR #ICI-APEX200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ICI-APEX200 POE CALIBRATED THERMAL
  • Connects to monitoring systems, such as NVR, etc.
  • Compatible with multiple interface protocols
  • FTP file sharing and SMTP email support
  • Central spot, hot spot and cold spot tracing
  • Up to 16 points/16 lines/16 areas of temperature analysis
  • High temperature measuring
  • Alarm threshold settings
  • 1 Alarm input and 2 alarm outputs
  • Remote reset and device reset button
  • Power over Ethernet support
  • High-definition visible and infrared streaming
  • Radiometric data streaming
  • Small and compact structure

Specifications

  • Field of View
    56° x 42 °
  • IR Resolution
    256 x 192
  • Display Resolution
    None
  • Communication Interfaces
    Ethernet/PoE
  • Battery Type
    None
  • Thermal Sensitivity
    Greater than (40 mK) 0.04 °C at 30 °C
  • Operating Temperature Range
    -10 °C to 50 °C
  • Length
    4.29 in
  • Manufacturer Catalog Number
    ICI-APEX200
  • Features & Benefits
    • Connects to monitoring systems, such as NVR, etc. • Compatible with multiple interface protocols • FTP file sharing and SMTP email support • Central spot, hot spot and cold spot tracing • Up to 16 points/16 lines/16 areas of temperature analysis • High temperature measuring • Alarm threshold settings • 1 Alarm input and 2 alarm outputs • Remote reset and device reset button • Power over Ethernet support • High-definition visible and infrared streaming • Radiometric data streaming • Small and compact structure
  • Temperature Range
    -20 °C to 550 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought