Motion
2255CTAC2AU8.030

FALK
2255CTAC2AU8.030

CTA Cooling Tower Geareducer Fan Drive - 1.8750 in Input size
Mi Item #12635390
MFR #2255CTAC2AU8.030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2255CTAC2AU8.030

CTA Cooling Tower Geareducer Fan Drive - 1.8750 in Input size
Mi Item #12635390
MFR #2255CTAC2AU8.030

Mfr description
10822490 2255CTAC2AU8.030
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    1.8750 in
  • Nominal Ratio
    8:1
  • Output Size
    4.0000 in
  • Weight
    1,650.00 lbs

Details

  • Manufacturer Upc Number
    782935345462
  • Series
    CT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)