1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
2350CTAC2AU11.93
CTA Cooling Tower Geareducer Fan Drive - 2.9375 in Input size
MI ITEM #
12635396
MFR #
2350CTAC2AU11.93
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
FALK 2350CTAC2AU11.93
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
2350CTAC2AU11.93
CTA Cooling Tower Geareducer Fan Drive - 2.9375 in Input size
MI ITEM #
12635396
MFR #
2350CTAC2AU11.93
Mfr description
10822506 2350CTAC2AU11.93
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Input Size
2.9375 in
Nominal Ratio
12:1
Output Size
5.5000 in
Weight
3,065.00 lbs
Details
Manufacturer Upc Number
782935345523
Series
CT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items