Motion
2350CTAC2AU12.61

FALK
2350CTAC2AU12.61

CTA Cooling Tower Geareducer Fan Drive - 2.9375 in Input size
MI ITEM #12635397
MFR #2350CTAC2AU12.61
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2350CTAC2AU12.61

CTA Cooling Tower Geareducer Fan Drive - 2.9375 in Input size
MI ITEM #12635397
MFR #2350CTAC2AU12.61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    2.9375 in
  • Nominal Ratio
    12.5:1
  • Output Size
    5.5000 in
  • Weight
    3,065.00 lbs

Details

  • Manufacturer Upc Number
    782935345530
  • Series
    CT

Overview

Mfr description
10822507 2350CTAC2AU12.61

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought