Motion
2350CTAC2AU15.39

FALK
2350CTAC2AU15.39

CTA Cooling Tower Geareducer Fan Drive - 2.9375 in Input size
Mi Item #12635403
MFR #2350CTAC2AU15.39
Price$97,288.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2350CTAC2AU15.39

CTA Cooling Tower Geareducer Fan Drive - 2.9375 in Input size
Mi Item #12635403
MFR #2350CTAC2AU15.39

Mfr description
10822568 2350CTAC2AU15.39
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97,288.10/each

Specifications

Dimensions

  • Input Size
    2.9375 in
  • Nominal Ratio
    15.5:1
  • Output Size
    5.5000 in
  • Weight
    3,065.00 lbs

Details

  • Manufacturer Upc Number
    782935345448
  • Series
    CT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)