1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
2350CTAC2AU16.22
CTA Cooling Tower Geareducer Fan Drive - 2.9375 in Input size
MI ITEM #
12635404
MFR #
2350CTAC2AU16.22
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
FALK 2350CTAC2AU16.22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
2350CTAC2AU16.22
CTA Cooling Tower Geareducer Fan Drive - 2.9375 in Input size
MI ITEM #
12635404
MFR #
2350CTAC2AU16.22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
10822569 2350CTAC2AU16.22
Specifications
Input Size
2.9375 in
Output Size
5.5000 in
Series
CT
Manufacturer Upc Number
782935345431
Weight
3,065.00 lbs
Nominal Ratio
16:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data