1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
2275CTAC2AU10.13
CTA Cooling Tower Geareducer Fan Drive - 2.4375 in Input size
MI ITEM #
12635416
MFR #
2275CTAC2AU10.13
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
FALK 2275CTAC2AU10.13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
2275CTAC2AU10.13
CTA Cooling Tower Geareducer Fan Drive - 2.4375 in Input size
MI ITEM #
12635416
MFR #
2275CTAC2AU10.13
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
10822697 2275CTAC2AU10.13
Specifications
Input Size
2.4375 in
Output Size
4.5000 in
Series
CT
Manufacturer Upc Number
782935345899
Weight
1,940.00 lbs
Nominal Ratio
10:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought