Motion
2275CTAC2AU11.81

FALK
2275CTAC2AU11.81

CTA Cooling Tower Geareducer Fan Drive - 2.4375 in Input size
Mi Item #12635419
MFR #2275CTAC2AU11.81
Price$64,415.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2275CTAC2AU11.81

CTA Cooling Tower Geareducer Fan Drive - 2.4375 in Input size
Mi Item #12635419
MFR #2275CTAC2AU11.81

Mfr description
10822700 2275CTAC2AU11.81
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64,415.78/each

Specifications

Dimensions

  • Input Size
    2.4375 in
  • Nominal Ratio
    12:1
  • Output Size
    4.5000 in
  • Weight
    1,940.00 lbs

Details

  • Manufacturer Upc Number
    782935345929
  • Series
    CT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)