Motion
120R-200S

GAST MFG
120R-200S

Rocking Piston Air Compressor - 2 hp
Mi Item #12635453
MFR #120R-200S
Price$6,972.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
120R-200S

Rocking Piston Air Compressor - 2 hp
Mi Item #12635453
MFR #120R-200S

Mfr description
120R-200S GAST STANDARD 120R RISER MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,972.79/each

Specifications

Dimensions

  • Overall Depth
    13.1600 in
  • Overall Height
    23.0300 in
  • Overall Length
    20.2400 in

Details

  • Flow
    5.5 cmf @ 60hz
  • Horsepower
    2 hp
  • Maximum Operating Pressure
    125 psi
  • Series
    120R Series
  • Thermal Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)