Motion
120R-200T

GAST MFG
120R-200T

Rocking Piston Air Compressor - 2 hp
MI ITEM #12635454
MFR #120R-200T
List Price$3,473.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
120R-200T

Rocking Piston Air Compressor - 2 hp
MI ITEM #12635454
MFR #120R-200T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3,473.14/each for your price

Overview

Mfr description
120R-200T GAST STANDARD DRY SPRINKLER RO

Specifications

  • Horsepower
    2 hp
  • Maximum Operating Pressure
    125 psi
  • Overall Depth
    17.5700 in
  • Series
    120R Series
  • Thermal Protection
    Yes
  • Flow
    5.5 cmf @ 60hz
  • Overall Height
    44.8700 in
  • Overall Length
    19.4100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought