Motion
87R-100S

GAST MFG
87R-100S

87R-100S 87R RISER MOUNT ROCKING PISTON
MI ITEM #12635457
MFR #87R-100S
List Price$4,374.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
87R-100S

87R-100S 87R RISER MOUNT ROCKING PISTON
MI ITEM #12635457
MFR #87R-100S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,374.56/each for your price

Overview

Mfr description
87R-100S 87R RISER MOUNT ROCKING PISTON

Specifications

  • Horsepower
    0.5 hp
  • Additional Details
    The 87R-100S offers a convenient, tme saving risermounting systm, smplifying the process andmaking it quick and easy for a one-person installation. Formore flexibility, this systm can also be converted to a floor installation. This systm utilizes Gast?? own oil-less rocking piston style cmpressor with industry low sound levels, longer life, and better electrical efficiency cmpared to cmpetitivemodels. Included with this systm is a durable digital pressure switch to provide wide systm capacity all in onemodel. This switch is designed tomeet NFPA-13 standards for initial pmp up tme and is rated for 300 gallons (40 PSI) and 725 gallons (18 PSI), has the ability to set cut in and cut out pressures with the touch of a button, and includes a feature to avoid tmpering of installation settings. To rmove the need tomanually drain condensate frm the buffer tank, Gast has configured the systm to elminate this problm altogether.
  • Maximum Operating Pressure
    55 psi
  • Maximum Air Flow
    3.9 cfm
  • Overall Height
    20.1700 in
  • Overall Length
    12.0000 in
  • Series
    87R Series
  • Tank Capacity
    0.53 gal (US)
  • Thermal Protection
    Yes
  • Depth
    12.0000 in
  • Height
    20.1700 in
  • Maximum Working Pressure
    55 psi
  • Overall Depth
    9.8800 in
  • Weight
    42.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought