Overview
Mfr description
A-1236-MMFR MALE FRENCH METRIC GAZ
Specifications
- TypeMetric Male French Type (GAZ)
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - Metric Male French Type (GAZ) - A Series
- UPC_NO82235329654
- Weight0.34 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data