Motion
A-1620-FOFS
A-1620-FOFS 1 in. Hose ID Size and 1 11/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - ORFS Female - Double Hex - A Series
Mi Item #12637854
MFR #A-1620-FOFS
Price$66.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-1620-FOFS 1 in. Hose ID Size and 1 11/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - ORFS Female - Double Hex - A Series
Mi Item #12637854
MFR #A-1620-FOFS

Mfr description
A-1620-FOFS ORFS FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.10/pc

Specifications

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353169087
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - ORFS Female - Double Hex - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353169087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)