1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KURIYAMA OF AMERICA
KK4BK-08
Pressure Washer Hose - 1/2 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #
12637987
MFR #
KK4BK-08
Price
$4.70
/ft
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hydraulic Hose
KURIYAMA OF AMERICA KK4BK-08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
KK4BK-08
Pressure Washer Hose - 1/2 in ID, 4000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #
12637987
MFR #
KK4BK-08
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4.70
/ft
Qty
Add to Cart
Specifications
Dimensions
Hose Dash Size
8
Nominal Hose Inner
Diameter
1/2 in
Details
Hose Covering Material
Synthetic Rubber
Hose Reinforcement Type
Steel Wire
Working Pressure
4000 psi
Overview
Mfr description
KK4BK-08 K-KLEEN 4K PW 1/2" BLACK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought