Motion
MBOLT-22
MBOLT-22 48 mm A Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
Mi Item #12637990
MFR #MBOLT-22
Price$10.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBOLT-22 48 mm A Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
Mi Item #12637990
MFR #MBOLT-22

Mfr description
MBOLT-22 BOLT FOR BANJO FITTING 22MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.91/pc

Specifications

Dimensions

  • Overall Length
    48 mm
  • Thread Size
    22x1.5
  • Thread Size B
    41 mm
  • Weight
    0.23 lb

Details

  • Manufacturer Upc Number
    822353155271
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Bolt - MBOLT Series
  • Thread Type
    Metric Bolt
  • Type
    Bolt
  • UPC_NO
    822353155271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)