Motion
QFC-10
QFC-10 16.0 mm Inside Diameter Plastic Dust Cap
Mi Item #12638010
MFR #QFC-10
Price$3.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QFC-10 16.0 mm Inside Diameter Plastic Dust Cap
Mi Item #12638010
MFR #QFC-10

Mfr description
QFC-10 QD FF DUST CAP 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.55/pc

Specifications

Dimensions

  • End Size
    5/8 in
  • Weight
    0.02 lb

Details

  • Additional Details
    STANDARD ISO 16028 - FLAT FACE QF Dust cap for male coupling
  • Body Material
    PE
  • End Type
    Male Coupler
  • Product Types
    ISO 16028 Flat Face Plastic Dust Cap
  • Type
    Flat Face Plastic Dust Cap
  • UPC_NO
    82235329855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)