Specifications
Dimensions
- End 1 Size5/8
Details
- Additional DetailsSTANDARD ISO 16028 - FLAT FACE QF•Male coupling - Female thread•DN 6 to 25•1/4" to 1"•WP 350 bar 5075 PSI
- Product TypesISO 16028 Flat Face Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO82235329853
Overview
Mfr description
QFM-1012-FNPR QD FF 5/8" MALE X 3/4" FPT