Motion
UVE-200X50
Industrial Hose - Material Handling Hose Type
MI ITEM #12638035
MFR #UVE-200X50
Price$12.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - Material Handling Hose Type
MI ITEM #12638035
MFR #UVE-200X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.82/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Hose Type
    Material Handling Hose
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Urevac™ UVE™ Polyurethane Ducting/Material Handling Hose With Grounding Wire
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Concrete resurfacing dust collection, Ducting, ventilation and fume removal, Dust collection, Insulation blowing, Material chutes, Material handling - standard duty
  • UPC_NO
    82235329596

Overview

Mfr description
UVE-200X50 UVE "UREVAC 1 W/ WIRE" 2"X50'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought