Motion
X-0606-MNPT
X-0606-MNPT 3/8 in. Hose ID Size and 06 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, US End Configurations - NPTF Male 60º Seat Interlock - X Series
Mi Item #12638036
MFR #X-0606-MNPT
Price$9.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-0606-MNPT 3/8 in. Hose ID Size and 06 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, US End Configurations - NPTF Male 60º Seat Interlock - X Series
Mi Item #12638036
MFR #X-0606-MNPT

Mfr description
X-0606-MNPT NPTF SOLID MALE 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.76/pc

Specifications

Dimensions

  • Weight
    0.17 lb

Details

  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353081426
  • Product Types
    Two-Piece Fittings, Interlock Inserts, US End Configurations - NPTF Male 60º Seat Interlock - X Series
  • Type
    Interlock Insert
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)